Skip to content Skip to navigation menu
Chicago-Latrobe53966

53966

150DHT #37 PARA DEEP HOLE DRILL-TIN
Item #103882527
  • #37 Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe53966
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #37 Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 1.0625 in
Material HSS
Flute Length 1.4375 in
Shank Length - Metric 26.99 mm
Shank Size - Metric 2.64 mm
Coating TiN
Overall Length 2.5 in
Drill Style Jobber
Flute Length - Metric 36.51 mm
Shank Type Straight
No. of Flutes 2
Point Angle 135 degree
Diameter - Decimal 0.104 in
Diameter - Wire #37
Shank Size 0.104 in
Weight 0.1 LB
EAN or UPC 662355539668
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison