
- #14 Diameter
- 3.375 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 30.16 mm |
Material | HSS |
Shank Size - Metric | 4.62 mm |
Drill Style | Jobber |
Flute Length | 2.1875 in |
Point Angle | 135 degree |
Shank Type | Straight |
Flute Length - Metric | 55.56 mm |
Coating | TiN |
Overall Length | 3.375 in |
Shank Size | 0.182 in |
No. of Flutes | 2 |
Shank Length | 1.1875 in |
Diameter - Wire | #14 |
Diameter - Decimal | 0.182 in |
Weight | 0.2 LB |
EAN or UPC | 662355539439 |
