Skip to content Skip to navigation menu
Chicago-Latrobe53924

53924

150DHT 31/64 PARA DEEP HOLE DRL-TIN
Item #103927221
  • 31/64 in Diameter
  • 5.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe53924
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31/64 in Diameter
  • 5.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Shank Size - Metric 12.3 mm
Diameter - Fraction 31/64 in
Shank Size 0.4844 in
Shank Length - Metric 38.1 mm
Flute Length 4.375 in
Material HSS
Shank Length 1.5 in
Drill Style Jobber
Point Angle 135 degree
Diameter - Decimal 0.484375 in
Coating TiN
Overall Length 5.875 in
Flute Length - Metric 111.13 mm
No. of Flutes 2
Weight 1.2 LB
EAN or UPC 662355539248
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison