- 21/64 in Diameter
- 4.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.328125 in |
| Shank Size | 0.3281 in |
| Drill Style | Jobber |
| Diameter - Fraction | 21/64 in |
| Shank Size - Metric | 8.33 mm |
| Shank Length | 1.3125 in |
| Flute Length - Metric | 84.14 mm |
| Shank Type | Straight |
| Overall Length | 4.625 in |
| Flute Length | 3.3125 in |
| Material | HSS |
| No. of Flutes | 2 |
| Shank Length - Metric | 33.34 mm |
| Coating | TiN |
| Point Angle | 135 degree |
| Weight | 0.5 LB |
| EAN or UPC | 662355539149 |

