
- 9/32 in Diameter
- 4.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Point Angle | 135 degree |
Flute Length | 2.9375 in |
Flute Length - Metric | 74.61 mm |
Overall Length | 4.25 in |
No. of Flutes | 2 |
Shank Length | 1.3125 in |
Diameter - Fraction | 9/32 in |
Drill Style | Jobber |
Shank Type | Straight |
Shank Size - Metric | 7.14 mm |
Shank Length - Metric | 33.34 mm |
Diameter - Decimal | 0.28125 in |
Shank Size | 0.2812 in |
Material | HSS |
Coating | TiN |
Weight | 0.7 LB |
EAN or UPC | 662355539118 |
