
- X Diameter
- 5.125 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Style | Jobber |
Shank Length - Metric | 34.92 mm |
Shank Type | Straight |
Shank Size - Metric | 10.08 mm |
No. of Flutes | 2 |
Flute Length | 3.75 in |
Material | HSS |
Diameter - Wire | X |
Diameter - Decimal | 0.397 in |
Overall Length | 5.125 in |
Flute Length - Metric | 95.25 mm |
Coating | TiN |
Shank Size | 0.397 in |
Shank Length | 1.375 in |
Point Angle | 135 degree |
Weight | 0.7 LB |
EAN or UPC | 662355538913 |
