
- C Diameter
- 4 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length | 1.25 in |
Coating | TiN |
Shank Size | 0.242 in |
Flute Length - Metric | 69.85 mm |
Shank Length - Metric | 31.75 mm |
Diameter - Decimal | 0.242 in |
Flute Length | 2.75 in |
Drill Style | Jobber |
Material | HSS |
Diameter - Wire | C |
No. of Flutes | 2 |
Overall Length | 4 in |
Point Angle | 135 degree |
Shank Size - Metric | 6.15 mm |
Shank Type | Straight |
Weight | 0.5 LB |
EAN or UPC | 662355538715 |
