- 3/4 in Diameter
- 10.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Overall Length | 10.5 in |
| Diameter - Fraction | 3/4 in |
| Diameter - Decimal | 0.75 in |
| Flute Length - Metric | 149.22 mm |
| Coating | Steam Oxide |
| Shank Length - Metric | 117.47 mm |
| Shank Type | #3 Morse Taper |
| Drill Style | Taper Shank |
| Flute Length | 5.875 in |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Shank Length | 4.625 in |
| Weight | 0.8 LB |
| EAN or UPC | 662355538487 |

