
- 11/16 in Diameter
- 6 in Overall Length
- HSS-CO 8% (M42) Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length | 3.125 in |
Drill Style | Silver & Deming |
Coating | TiN |
Shank Size - Metric | 12.7 mm |
Material | HSS-CO 8% (M42) |
Shank Length - Metric | 57.15 mm |
Flute Length - Metric | 79.38 mm |
Shank Length | 2.25 in |
Point Angle | 118 degree |
Shank Type | Reduced |
Shank Neck Length | 0.5 in |
Shank Size | 0.5 in |
Diameter - Fraction | 11/16 in |
Overall Length | 6 in |
Shank Neck Diameter | 0.6435 in |
No. of Flutes | 2 |
Diameter - Decimal | 0.6875 in |
Weight | 0.4 LB |
EAN or UPC | 662355536445 |
