- 2 in Diameter
- 16.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Diameter - Decimal | 2 in |
| Drill Style | Taper Shank |
| Shank Type | #4 Morse Taper |
| Point Angle | 118 degree |
| Coating | Steam Oxide |
| Shank Length - Metric | 152.4 mm |
| Flute Length | 10.625 in |
| No. of Flutes | 2 |
| Diameter - Fraction | 2 in |
| Overall Length | 16.625 in |
| Flute Length - Metric | 269.88 mm |
| Shank Length | 6 in |
| Weight | 8.2 LB |
| EAN or UPC | 662355536285 |

