
- 47/64 in Diameter
- 6 in Overall Length
- HSS-CO Material
- 118 degree Point Angle
- Spiral Flute Type
Diameter - Decimal | 0.734375 in |
Overall Length | 6 in |
Shank Length | 2.25 in |
Flute Length | 3.125 in |
Shank Neck Diameter | 0.6904 in |
No. of Flutes | 2 |
Material | HSS-CO |
Shank Size - Metric | 12.7 mm |
Diameter - Fraction | 47/64 in |
Shank Type | Reduced |
Shank Size | 0.5 in |
Flute Length - Metric | 79.38 mm |
Coating | Straw |
Shank Length - Metric | 57.15 mm |
Drill Style | Silver & Deming |
Point Angle | 118 degree |
Shank Neck Length | 0.5 in |
Weight | 0.5 LB |
EAN or UPC | 662355534472 |
