- 31/32 in Diameter
- 11 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length | 4.625 in |
| Flute Length - Metric | 161.92 mm |
| Drill Style | Taper Shank |
| No. of Flutes | 2 |
| Flute Length | 6.375 in |
| Diameter - Fraction | 31/32 in |
| Diameter - Decimal | 0.96875 in |
| Overall Length | 11 in |
| Point Angle | 118 degree |
| Shank Type | #3 Morse Taper |
| Coating | Steam Oxide |
| Shank Length - Metric | 117.47 mm |
| Material | HSS |
| Weight | 1.6 LB |
| EAN or UPC | 662355531624 |

