- 57/64 in Diameter
- 10.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Taper Shank |
| Diameter - Fraction | 57/64 in |
| Shank Type | #3 Morse Taper |
| Shank Length - Metric | 117.47 mm |
| Point Angle | 118 degree |
| Flute Length | 6.125 in |
| Material | HSS |
| Flute Length - Metric | 155.57 mm |
| Shank Length | 4.625 in |
| Overall Length | 10.75 in |
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.890625 in |
| Weight | 1.4 LB |
| EAN or UPC | 662355531570 |

