Skip to content Skip to navigation menu
Chicago-Latrobe53144

53144

110 11/16 HSS GP TAPER SHANK-BLACK
Item #103904218
  • 11/16 in Diameter
  • 9.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #2 Morse Taper Shank Type
+ Show More + Show Less
Chicago-Latrobe53144
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16 in Diameter
  • 9.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Taper Shank
Shank Length 3.875 in
Material HSS
Diameter - Fraction 11/16 in
Finish Steam Oxide
Shank Type #2 Morse Taper
Direction of Rotation Right Hand
No. of Flutes 2
Coating Steam Oxide
Size Type Fractional
Drill Length Type Taper Shank
Shank Length - Metric 98.42 mm
Flute Length 5.375 in
Point Angle 118 degree
Drill Size 11/16 in
Overall Length 9.25 in
Diameter - Decimal 0.6875 in
Flute Length - Metric 136.53 mm
Shank Diameter 2MT
Weight 0.7 LB
EAN or UPC 662355531440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison