Skip to content Skip to navigation menu
Chicago-Latrobe53143

53143

110 43/64 HSS GP TAPER SHANK-BLACK
Item #103885685
  • 43/64 in Diameter
  • 9.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #2 Morse Taper Shank Type
+ Show More + Show Less
Chicago-Latrobe53143
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 43/64 in Diameter
  • 9.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 43/64 in
Shank Diameter 2MT
Coating Steam Oxide
Flute Length - Metric 136.53 mm
Diameter - Decimal 0.671875 in
Material HSS
Shank Length 3.875 in
Drill Style Taper Shank
Direction of Rotation Right Hand
Shank Length - Metric 98.42 mm
No. of Flutes 2
Size Type Decimal
Finish Steam Oxide
Overall Length 9.25 in
Shank Type #2 Morse Taper
Drill Length Type Taper Shank
Point Angle 118 degree
Drill Size 0.67 in
Flute Length 5.375 in
Weight 0.7 LB
EAN or UPC 662355531433
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison