Skip to content Skip to navigation menu
Chicago-Latrobe52819

52819

559-TA 19/64 CO SCREW MACH-TIALN
Item #103883043
  • 19/64 in Diameter
  • 2.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe52819
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19/64 in Diameter
  • 2.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Drill Style Screw Machine
Flute Length - Metric 39.69 mm
Diameter - Decimal 0.296875 in
Overall Length 2.75 in
Shank Length 1.1875 in
No. of Flutes 2
Flute Length 1.5625 in
Shank Type Straight
Shank Size 0.2969 in
Point Angle 135 degree
Coating TiAlN
Shank Length - Metric 30.16 mm
Material HSS-CO 8% (M42)
Diameter - Fraction 19/64 in
Shank Size - Metric 7.54 mm
Weight 0.3 LB
EAN or UPC 662355528198
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison