- 3/8 in Diameter
- 3.125 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 46.04 mm |
| Shank Size - Metric | 9.52 mm |
| Material | HSS-CO 8% (M42) |
| Drill Style | Screw Machine |
| Diameter - Decimal | 0.375 in |
| Flute Length | 1.8125 in |
| Shank Size | 0.375 in |
| Shank Length - Metric | 33.34 mm |
| Diameter - Fraction | 3/8 in |
| Shank Type | Straight |
| Coating | TiN |
| Shank Length | 1.3125 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Overall Length | 3.125 in |
| Weight | 0.4 LB |
| EAN or UPC | 662355518212 |

