- 13/64 in Diameter
- 2.25 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.203125 in |
| Flute Length - Metric | 30.16 mm |
| Point Angle | 135 degree |
| Drill Style | Screw Machine |
| Coating | TiN |
| Flute Length | 1.1875 in |
| Shank Size - Metric | 5.16 mm |
| Shank Length | 1.0625 in |
| Shank Length - Metric | 26.99 mm |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Diameter - Fraction | 13/64 in |
| Shank Size | 0.2031 in |
| Material | HSS-CO 8% (M42) |
| Overall Length | 2.25 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355518106 |

