Skip to content Skip to navigation menu
Chicago-Latrobe51804

51804

559-TN 7/64 CO SCREW MACH-TIN
Item #103879853
  • 7/64 in Diameter
  • 1.8125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe51804
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/64 in Diameter
  • 1.8125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 25.4 mm
Shank Type Straight
Material HSS-CO 8% (M42)
Flute Length 0.8125 in
Shank Size - Metric 2.78 mm
Coating TiN
Diameter - Decimal 0.109375 in
Overall Length 1.8125 in
No. of Flutes 2
Diameter - Fraction 7/64 in
Drill Style Screw Machine
Shank Length 1 in
Flute Length - Metric 20.64 mm
Point Angle 135 degree
Shank Size 0.1094 in
Weight 0.1 LB
EAN or UPC 662355518045
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison