- #32 Diameter
- 1.875 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 2.95 mm |
| Diameter - Decimal | 0.116 in |
| Shank Size | 0.116 in |
| Material | HSS-CO 8% (M42) |
| Shank Type | Straight |
| Flute Length - Metric | 22.22 mm |
| Diameter - Wire | #32 |
| Flute Length | 0.875 in |
| Shank Length - Metric | 25.4 mm |
| Overall Length | 1.875 in |
| Point Angle | 135 degree |
| No. of Flutes | 2 |
| Coating | Straw |
| Drill Style | Screw Machine |
| Shank Length | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355508879 |

