Skip to content Skip to navigation menu
Chicago-Latrobe50872

50872

559 #17 COB HD SCREW MACH DRILL
Item #103904198
  • #17 Diameter
  • 2.1875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50872
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #17 Diameter
  • 2.1875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS-CO 8% (M42)
Shank Length - Metric 26.99 mm
Flute Length 1.125 in
Shank Size - Metric 4.39 mm
Diameter - Decimal 0.173 in
Point Angle 135 degree
Shank Type Straight
Diameter - Wire #17
Shank Length 1.0625 in
Overall Length 2.1875 in
Shank Size 0.173 in
Coating Straw
Flute Length - Metric 28.57 mm
No. of Flutes 2
Drill Style Screw Machine
Weight 0.2 LB
EAN or UPC 662355508725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison