Skip to content Skip to navigation menu
Chicago-Latrobe50860

50860

559 #5 COB HD SCREW MACH DRILL
Item #103888522
  • #5 Diameter
  • 2.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50860
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #5 Diameter
  • 2.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Coating Straw
Overall Length 2.375 in
Shank Size 0.2055 in
No. of Flutes 2
Drill Style Screw Machine
Flute Length - Metric 31.75 mm
Shank Type Straight
Shank Length - Metric 28.57 mm
Shank Size - Metric 5.22 mm
Diameter - Decimal 0.2055 in
Diameter - Wire #5
Material HSS-CO 8% (M42)
Flute Length 1.25 in
Shank Length 1.125 in
Point Angle 135 degree
Weight 0.2 LB
EAN or UPC 662355508602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison