- G Diameter
- 2.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.261 in |
| No. of Flutes | 2 |
| Shank Length - Metric | 30.16 mm |
| Flute Length - Metric | 36.51 mm |
| Point Angle | 135 degree |
| Shank Type | Straight |
| Drill Style | Screw Machine |
| Shank Length | 1.1875 in |
| Coating | Straw |
| Shank Size | 0.261 in |
| Material | HSS-CO 8% (M42) |
| Shank Size - Metric | 6.63 mm |
| Overall Length | 2.625 in |
| Flute Length | 1.4375 in |
| Diameter - Wire | G |
| Weight | 0.4 LB |
| EAN or UPC | 662355508367 |

