- 29/64 in Diameter
- 3.5625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Screw Machine |
| Point Angle | 135 degree |
| Coating | Straw |
| No. of Flutes | 2 |
| Shank Size | 0.4531 in |
| Material | HSS-CO 8% (M42) |
| Shank Size - Metric | 11.51 mm |
| Shank Length - Metric | 36.51 mm |
| Diameter - Fraction | 29/64 in |
| Overall Length | 3.5625 in |
| Diameter - Decimal | 0.453125 in |
| Shank Type | Straight |
| Flute Length | 2.125 in |
| Flute Length - Metric | 53.97 mm |
| Shank Length | 1.4375 in |
| Weight | 0.7 LB |
| EAN or UPC | 662355508268 |

