
- 7/16 in Diameter
- 12 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Point Angle | 118 degree |
Shank Type | Straight |
Diameter - Fraction | 7/16 in |
Shank Length | 3 in |
Diameter - Decimal | 0.4375 in |
Flute Length | 9 in |
Shank Size | 0.4375 in |
Coating | Steam Oxide |
Material | HSS |
Drill Style | Extra Length |
Overall Length | 12 in |
Shank Size - Metric | 11.11 mm |
Flute Length - Metric | 228.6 mm |
Shank Length - Metric | 76.2 mm |
No. of Flutes | 2 |
Weight | 0.2 LB |
EAN or UPC | 662355507506 |
