Skip to content Skip to navigation menu
Chicago-Latrobe50741

50741

120X 21/64X12OAL EX-LGTH DR-BLACK
Item #103885666
  • 21/64 in Diameter
  • 12 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50741
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21/64 in Diameter
  • 12 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 228.6 mm
No. of Flutes 2
Overall Length 12 in
Flute Length 9 in
Diameter - Fraction 21/64 in
Material HSS
Shank Length 3 in
Shank Size - Metric 8.33 mm
Point Angle 118 degree
Shank Length - Metric 76.2 mm
Coating Steam Oxide
Drill Style Extra Length
Shank Size 0.3281 in
Diameter - Decimal 0.328125 in
Shank Type Straight
Weight 0.2 LB
EAN or UPC 662355507414
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison