Skip to content Skip to navigation menu
Chicago-Latrobe50730

50730

120X 15/64X8OAL EX-LGTH DR-BLACK
Item #103861048
  • 15/64 in Diameter
  • 8 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50730
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/64 in Diameter
  • 8 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 5.5 in
Point Angle 118 degree
Drill Style Extra Length
Overall Length 8 in
Coating Steam Oxide
Shank Size 0.2344 in
No. of Flutes 2
Flute Length - Metric 139.7 mm
Shank Size - Metric 5.95 mm
Shank Length 2.5 in
Shank Length - Metric 63.5 mm
Diameter - Decimal 0.234375 in
Shank Type Straight
Diameter - Fraction 15/64 in
Material HSS
Weight 0.1 LB
EAN or UPC 662355507308
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison