- 1/2 in Diameter
- 10 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 63.5 mm |
| Flute Length - Metric | 190.5 mm |
| Flute Length | 7.5 in |
| Diameter - Fraction | 1/2 in |
| Diameter - Decimal | 0.5 in |
| Shank Size | 0.5 in |
| No. of Flutes | 2 |
| Material | HSS |
| Shank Length | 2.5 in |
| Drill Style | Extra Length |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Point Angle | 118 degree |
| Shank Size - Metric | 12.7 mm |
| Overall Length | 10 in |
| Weight | 0.3 LB |
| EAN or UPC | 662355505717 |

