Skip to content Skip to navigation menu
Chicago-Latrobe50558

50558

120X 29/64X12OAL EX-LGTH DR-BLACK
Item #103884065
  • 29/64 in Diameter
  • 12 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50558
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 29/64 in Diameter
  • 12 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 228.6 mm
Diameter - Decimal 0.453125 in
Coating Steam Oxide
Diameter - Fraction 29/64 in
Shank Type Straight
Drill Style Extra Length
Shank Length - Metric 76.2 mm
Shank Size - Metric 11.51 mm
No. of Flutes 2
Overall Length 12 in
Flute Length 9 in
Material HSS
Shank Size 0.4531 in
Shank Length 3 in
Point Angle 118 degree
Weight 0.3 LB
EAN or UPC 662355505588
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison