
- 5/16 in Diameter
- 10 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Coating | Steam Oxide |
Flute Length - Metric | 190.5 mm |
Drill Style | Extra Length |
Shank Length | 2.5 in |
Point Angle | 118 degree |
Overall Length | 10 in |
Flute Length | 7.5 in |
Shank Length - Metric | 63.5 mm |
Diameter - Fraction | 5/16 in |
No. of Flutes | 2 |
Shank Size | 0.3125 in |
Material | HSS |
Shank Size - Metric | 7.94 mm |
Diameter - Decimal | 0.3125 in |
Shank Type | Straight |
Weight | 0.1 LB |
EAN or UPC | 662355505052 |
