Skip to content Skip to navigation menu
Chicago-Latrobe50476

50476

120X 13/64X8OAL EX-LGTH DR-BLACK
Item #103884062
  • 13/64 in Diameter
  • 8 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50476
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/64 in Diameter
  • 8 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 2.5 in
Diameter - Decimal 0.203125 in
Flute Length 5.5 in
Material HSS
Coating Steam Oxide
Diameter - Fraction 13/64 in
Shank Size 0.2031 in
Shank Length - Metric 63.5 mm
Shank Size - Metric 5.16 mm
Point Angle 118 degree
Drill Style Extra Length
Flute Length - Metric 139.7 mm
No. of Flutes 2
Shank Type Straight
Overall Length 8 in
Weight 0.1 LB
EAN or UPC 662355504765
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison