- 11/64 in Diameter
- 10 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Extra Length |
| Flute Length | 7.5 in |
| Shank Size | 0.1719 in |
| Shank Length | 2.5 in |
| Material | HSS |
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Shank Length - Metric | 63.5 mm |
| Diameter - Fraction | 11/64 in |
| Overall Length | 10 in |
| Diameter - Decimal | 0.171875 in |
| Shank Size - Metric | 4.37 mm |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Flute Length - Metric | 190.5 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662355504734 |

