Skip to content Skip to navigation menu
Chicago-Latrobe50465

50465

120X 9/64X10OAL EX-LGTH DR-BLACK
Item #103861515
  • 9/64 in Diameter
  • 10 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50465
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/64 in Diameter
  • 10 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 9/64 in
Material HSS
Shank Size 0.1406 in
Shank Size - Metric 3.57 mm
No. of Flutes 2
Coating Steam Oxide
Shank Length 2.5 in
Flute Length - Metric 190.5 mm
Shank Length - Metric 63.5 mm
Point Angle 118 degree
Diameter - Decimal 0.140625 in
Overall Length 10 in
Drill Style Extra Length
Shank Type Straight
Flute Length 7.5 in
Weight 0.1 LB
EAN or UPC 662355504659
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison