- 9/64 in Diameter
- 8 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Diameter - Decimal | 0.140625 in |
| Flute Length | 5.5 in |
| Shank Length - Metric | 63.5 mm |
| Shank Size - Metric | 3.57 mm |
| Overall Length | 8 in |
| No. of Flutes | 2 |
| Diameter - Fraction | 9/64 in |
| Shank Size | 0.1406 in |
| Drill Style | Extra Length |
| Shank Length | 2.5 in |
| Coating | Steam Oxide |
| Flute Length - Metric | 139.7 mm |
| Shank Type | Straight |
| Point Angle | 118 degree |
| Weight | 0.1 LB |
| EAN or UPC | 662355504635 |

