Skip to content Skip to navigation menu
Chicago-Latrobe50424

50424

120 LET-X GP TAPER LENGTH-BLACK
Item #103880293
  • X Diameter
  • 7 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50424
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X Diameter
  • 7 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 66.67 mm
Point Angle 118 degree
Material HSS
Drill Style Taper Length
Shank Size - Metric 10.08 mm
Shank Size 0.397 in
Diameter - Decimal 0.397 in
Overall Length 7 in
Shank Type Straight
No. of Flutes 2
Flute Length 4.375 in
Coating Steam Oxide
Shank Length 2.625 in
Flute Length - Metric 111.13 mm
Diameter - Wire X
Weight 0.2 LB
EAN or UPC 662355504246
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison