Skip to content Skip to navigation menu
Chicago-Latrobe50419

50419

120 LET-S GP TAPER LENGTH-BLACK
Item #103881647
  • S Diameter
  • 6.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50419
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S Diameter
  • 6.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 2.5 in
Drill Style Taper Length
Shank Length - Metric 63.5 mm
No. of Flutes 2
Shank Size - Metric 8.84 mm
Flute Length - Metric 107.95 mm
Diameter - Wire S
Material HSS
Overall Length 6.75 in
Shank Size 0.348 in
Coating Steam Oxide
Point Angle 118 degree
Diameter - Decimal 0.348 in
Shank Type Straight
Flute Length 4.25 in
Weight 0.8 LB
EAN or UPC 662355504192
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison