- #63 Diameter
- 2 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Taper Length |
| Material | HSS |
| Shank Size - Metric | 0.94 mm |
| Shank Type | Straight |
| Shank Length | 1.25 in |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Shank Size | 0.037 in |
| Shank Length - Metric | 31.75 mm |
| Diameter - Decimal | 0.037 in |
| Coating | Steam Oxide |
| Flute Length - Metric | 19.05 mm |
| Diameter - Wire | #63 |
| Flute Length | 0.75 in |
| Overall Length | 2 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355503539 |

