- #62 Diameter
- 2.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 38.1 mm |
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Shank Size | 0.038 in |
| Material | HSS |
| Diameter - Wire | #62 |
| Shank Length | 1.5 in |
| Shank Type | Straight |
| Drill Style | Taper Length |
| Point Angle | 118 degree |
| Flute Length - Metric | 19.05 mm |
| Overall Length | 2.25 in |
| Shank Size - Metric | 0.97 mm |
| Diameter - Decimal | 0.038 in |
| Flute Length | 0.75 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355503522 |

