- #57 Diameter
- 2.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.043 in |
| Material | HSS |
| Diameter - Wire | #57 |
| Shank Length - Metric | 28.57 mm |
| No. of Flutes | 2 |
| Flute Length - Metric | 28.57 mm |
| Shank Type | Straight |
| Shank Size - Metric | 1.09 mm |
| Point Angle | 118 degree |
| Coating | Steam Oxide |
| Flute Length | 1.125 in |
| Shank Length | 1.125 in |
| Overall Length | 2.25 in |
| Shank Size | 0.043 in |
| Drill Style | Taper Length |
| Weight | 0.1 LB |
| EAN or UPC | 662355503478 |

