Skip to content Skip to navigation menu
Chicago-Latrobe50317

50317

120 #27 GP TAPER LENGTH-BLACK
Item #103879822
  • #27 Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50317
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #27 Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 5.375 in
Diameter - Decimal 0.144 in
No. of Flutes 2
Shank Size - Metric 3.66 mm
Point Angle 118 degree
Shank Length - Metric 60.32 mm
Flute Length - Metric 76.2 mm
Diameter - Wire #27
Shank Type Straight
Shank Length 2.375 in
Coating Steam Oxide
Drill Style Taper Length
Shank Size 0.144 in
Material HSS
Flute Length 3 in
Weight 0.3 LB
EAN or UPC 662355503171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison