- #55 Diameter
- 3 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Wire | #55 |
| Material | HSS |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Shank Length | 1.25 in |
| Shank Size - Metric | 1.32 mm |
| Diameter - Decimal | 0.052 in |
| Overall Length | 3 in |
| Flute Length | 1.75 in |
| Flute Length - Metric | 44.45 mm |
| Drill Style | Taper Length |
| Shank Size | 0.052 in |
| Shank Type | Straight |
| Shank Length - Metric | 31.75 mm |
| Coating | Bright |
| Weight | 0.1 LB |
| EAN or UPC | 662355502655 |

