Skip to content Skip to navigation menu
Chicago-Latrobe50242

50242

120B #32 FAST HELIX TAPER LENGTH
Item #103861037
  • #32 Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50242
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #32 Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Taper Length
Shank Size 0.116 in
Coating Bright
Overall Length 5.125 in
Material HSS
Shank Length - Metric 60.32 mm
Shank Type Straight
Diameter - Decimal 0.116 in
Flute Length 2.75 in
Shank Size - Metric 2.95 mm
Diameter - Wire #32
Flute Length - Metric 69.85 mm
Point Angle 118 degree
Shank Length 2.375 in
No. of Flutes 2
Weight 0.2 LB
EAN or UPC 662355502426
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison