Skip to content Skip to navigation menu
Chicago-Latrobe50239

50239

120B #29 FAST HELIX TAPER LENGTH
Item #103884057
  • #29 Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50239
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #29 Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 76.2 mm
Shank Size - Metric 3.45 mm
Shank Length - Metric 60.32 mm
Drill Style Taper Length
Shank Type Straight
No. of Flutes 2
Overall Length 5.375 in
Shank Size 0.136 in
Material HSS
Shank Length 2.375 in
Diameter - Wire #29
Diameter - Decimal 0.136 in
Point Angle 118 degree
Flute Length 3 in
Coating Bright
Weight 0.2 LB
EAN or UPC 662355502396
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison