Skip to content Skip to navigation menu
Chicago-Latrobe50230

50230

120B #20 FAST HELIX TAPER LENGTH
Item #103885602
  • #20 Diameter
  • 5.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50230
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #20 Diameter
  • 5.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Point Angle 118 degree
Shank Length - Metric 60.32 mm
Diameter - Decimal 0.161 in
Material HSS
Flute Length 3.375 in
Shank Type Straight
No. of Flutes 2
Shank Size - Metric 4.09 mm
Coating Bright
Shank Size 0.161 in
Drill Style Taper Length
Diameter - Wire #20
Flute Length - Metric 85.72 mm
Overall Length 5.75 in
Shank Length 2.375 in
Weight 0.4 LB
EAN or UPC 662355502303
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison