- #3 Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 92.07 mm |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Shank Length - Metric | 60.32 mm |
| Material | HSS |
| Diameter - Wire | #3 |
| Overall Length | 6 in |
| Shank Length | 2.375 in |
| Coating | Bright |
| Flute Length | 3.625 in |
| Shank Size - Metric | 5.41 mm |
| Shank Type | Straight |
| Diameter - Decimal | 0.213 in |
| Shank Size | 0.213 in |
| Drill Style | Taper Length |
| Weight | 0.6 LB |
| EAN or UPC | 662355502136 |

