Skip to content Skip to navigation menu
Chicago-Latrobe50132

50132

120B 1/2 FAST HELIX TAPER LENGTH
Item #103903056
  • 1/2 in Diameter
  • 7.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50132
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • 7.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 76.2 mm
Drill Style Taper Length
Flute Length 4.75 in
Material HSS
Shank Size - Metric 12.7 mm
Overall Length 7.75 in
Diameter - Decimal 0.5 in
Coating Bright
Flute Length - Metric 120.65 mm
Shank Size 0.5 in
Diameter - Fraction 1/2 in
No. of Flutes 2
Shank Length 3 in
Shank Type Straight
Point Angle 118 degree
Weight 0.3 LB
EAN or UPC 662355501320
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison