- 3/8 in Diameter
- 6.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Coating | Bright |
| Drill Style | Taper Length |
| Diameter - Fraction | 3/8 in |
| Point Angle | 118 degree |
| Flute Length - Metric | 107.95 mm |
| Shank Size - Metric | 9.52 mm |
| Shank Length | 2.5 in |
| Shank Size | 0.375 in |
| Shank Type | Straight |
| Overall Length | 6.75 in |
| Shank Length - Metric | 63.5 mm |
| Diameter - Decimal | 0.375 in |
| Flute Length | 4.25 in |
| No. of Flutes | 2 |
| Weight | 0.9 LB |
| EAN or UPC | 662355501245 |

