Skip to content Skip to navigation menu
Chicago-Latrobe50110

50110

120B 5/32 FAST HELIX TAPER LENGTH
Item #103861499
  • 5/32 in Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50110
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/32 in Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS
No. of Flutes 2
Flute Length - Metric 76.2 mm
Flute Length 3 in
Shank Size 0.1562 in
Point Angle 118 degree
Diameter - Fraction 5/32 in
Shank Length 2.375 in
Shank Size - Metric 3.97 mm
Drill Style Taper Length
Overall Length 5.375 in
Coating Bright
Diameter - Decimal 0.15625 in
Shank Type Straight
Shank Length - Metric 60.32 mm
Weight 0.3 LB
EAN or UPC 662355501108
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison