Skip to content Skip to navigation menu
Chicago-Latrobe50103

50103

120B 3/64 FAST HELIX TAPER LENGTH
Item #103860740
  • 3/64 in Diameter
  • 2.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50103
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/64 in Diameter
  • 2.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 3/64 in
Material HSS
Flute Length - Metric 28.57 mm
Shank Length 1.125 in
Shank Size - Metric 1.19 mm
Drill Style Taper Length
Shank Size 0.0469 in
No. of Flutes 2
Coating Bright
Diameter - Decimal 0.046875 in
Shank Type Straight
Flute Length 1.125 in
Point Angle 118 degree
Overall Length 2.25 in
Shank Length - Metric 28.57 mm
Weight 0.1 LB
EAN or UPC 662355501030
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison