Skip to content Skip to navigation menu
Chicago-Latrobe50086

50086

550 11/16 COB HVY DTY JOBBER DRILL
Item #103860741
  • 11/16 in Diameter
  • 7.625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe50086
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16 in Diameter
  • 7.625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 7.625 in
Shank Type Straight
Shank Length - Metric 50.8 mm
Flute Length 5.625 in
Diameter - Decimal 0.6875 in
Shank Length 2 in
Point Angle 135 degree
Coating Straw
Diameter - Fraction 11/16 in
Material HSS-CO 8% (M42)
Drill Style Jobber
Shank Size - Metric 17.46 mm
Flute Length - Metric 142.88 mm
Shank Size 0.6875 in
No. of Flutes 2
Weight 0.6 LB
EAN or UPC 662355500866
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison